CUTTER PLASTIC 1493 F/2-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CUTTER PLASTIC 1493 F/2-3/8

RIDGID

Web Price : $179.65 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG30088
  • Mfr. Model # 30088
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 1.6 lbs

Product Details

Plastic pipe ratchet cutter. Designed for quick, clean cuts through plastic pipe and tube. These cutters feature compound leverage ratchet mechanisms and hardened steel blades. Outside diameter capacity: 1/8 - 2-3/8 inches.

Technical Specs

  • Item Pipe and Tubing Cutter
  • Features Quick Change Blade Pin, Thumb-latch
  • Body Material Steel
  • Handle Design Ergonomic
  • Overall Length 10"
  • Cutting Action Ratcheting
  • Blade Material Steel
  • Cuts PVC, CPVC, PEX, Polyethylene, Polybutylene, Rubber Hose
  • Replacement Wheel Mfr. No. Rcb-2375/30093
  • Cutting Capacity 1/2" - 2-3/8"
  • Handle Material Aluminium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list