CUTTER PIPE HD 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER PIPE HD 2A

RIDGID

Web Price : $275.72 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32820
  • Mfr. Model # 32820
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 258
  • Shipping Weight 7.0 lbs

Product Details

RIDGID(R) model 2-A heavy-duty pipe cutter.

Technical Specs

  • Item Heavy-duty Pipe Cutter
  • Features Can be Converted to 3 - Wheel Cutter
  • Body Material Iron
  • Cutting Action Manual
  • Overall Length 18"
  • Handle Design Ergonomic
  • Replacement Wheel Mfr. No. F-514/33100, Mfr. No. F-3/33105, Mfr. No. F-3s/33110
  • Blade Material Machined Steel
  • Cuts Stainless Steel
  • Cutting Capacity 1/8" - 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list