Skip Content
CUTTER PIPE 6S TYPE USA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER PIPE 6S TYPE USA

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32850
  • Mfr. Model # 32850
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 258
  • Shipping Weight 22.12 lbs

Product Details

RIDGID(R) model 6-S heavy-duty pipe cutter.

Technical Specs

  • Item Heavy-duty Pipe Cutter
  • Features Can be Converted to 3 - Wheel Cutter
  • Includes Second Handle
  • Cutting Action Rotating
  • Body Material Steel
  • Overall Length 28"
  • Replacement Wheel Mfr. No. 33145, Mfr. No. 33155, Mfr. No. 33150
  • Blade Material Steel
  • Handle Material Steel
  • Cutting Capacity 4" - 6"
  • Handle Design Bar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list