Skip Content
CUTTER PIPE 4S HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER PIPE 4S HD

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32840
  • Mfr. Model # 32840
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 258
  • Shipping Weight 18.1 lbs

Product Details

RIDGID(R) model 4-S heavy-duty pipe cutter.

Technical Specs

  • Item Heavy-duty Pipe Cutter
  • Features Can be Converted to 3 - Wheel Cutter
  • Body Material Iron
  • Cutting Action Manual
  • Handle Design Ergonomic
  • Overall Length 25-1/2"
  • Cuts Stainless Steel
  • Replacement Wheel Mfr. No. F-515/33120, Mfr. No. F-299s/33130
  • Blade Material Machined Steel
  • Handle Material Steel
  • Cutting Capacity 2" - 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list