CUTTER PIPE 44S HD TYPE
CUTTER PIPE 44S HD TYPE
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) model 44-S four wheel heavy-duty pipe cutter.
Technical Specs
- Item Pipe Cutter
- Material Application Cast-Iron, Stainless Steel, Steel
- Minimum Cutting Capacity 2.5 in
- Tool Length 26 1/2 in
- Tool Width 8 1/2 in
- Blade Material Steel
- Handle Design Ergonomic
- Replacement Blade Mfr. No. 33100, Mfr. No. 33105, Mfr. No. 33110, Mfr. No. 33115
- Product Type 4-Wheel Pipe Cutter
- Cutting Action Standard 4-Wheel Cutter
- Maximum Cutting Capacity 4 in
- Tool Height 3 in
- Body Material Iron
- Features Equipped with Four Heavy Duty Wheels, Two-Man Leverage Possible
- Handle Material Iron
- Tool Weight 20 lb
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$336.93
/ EACH
Related Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.51
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.59
/ EACH