Skip Content
CUTTER PIPE 2-1/2-8IN 258 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER PIPE 2-1/2-8IN 258

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG50767
  • Mfr. Model # 50767
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 257
  • Shipping Weight 176.0 lbs

Product Details

The RIDGID(R) model 258 power pipe cutter cuts 2 1/2 to 8 schedule 10*/40 steel pipe, galvanized pipe, rigid conduit etc. at the job site or in the shop. Powered by the RIDGID(R) no. 700 power drive, the 258 is a displacement cutter that provides square cuts. (verify UOM with PM)

Technical Specs

  • Item Power Pipe Cutter
  • No. of Speeds 1
  • Capacity 2-1/2" - 8"
  • Includes Cutter Wheel, Hydraulic Foot Pump, 2 Ball Transfer Stands
  • Phase 1
  • HP 1/2
  • Hz 25 to 60
  • Overall Length 22-1/2"
  • No Load RPM 26
  • Switch Type On/Off Toggle
  • Overall Width 11-7/8"
  • Voltage 115
  • Characteristics Need Power Drive To Operate
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list