CUTTER LOCK HEAVY DUTY AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER LOCK HEAVY DUTY AUTO

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFLA-X
  • Mfr. Model # LA-X
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 160
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty auto-lock cutter. Heavy gauge stainless steel blade channel holds blade tight.

Technical Specs

  • Application For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fibreglass, Acetates, Linoleum, Plastic
  • Features Chemical Resistant Handle, Stainless Steel Blade Guide, Auto Lock Blade Slide, Lanyard Hole, Metal Paint Opener Tab
  • Item Snap Off Utility Knife
  • Includes (1) 18mm Heavy-Duty Ultra Sharp Black Blade
  • Handle Type Cushion Grip
  • Handle Colour Black/yellow
  • Blade Type Snap-off
  • Overall Length 7"
  • Stores No Storage
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • Overall Width 1-1/4"
  • Position 8
  • Number of Blades Included 1
  • Overall Thickness 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms