CUTTER LOCK EXTRA HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER LOCK EXTRA HEAVY DUTY

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFXH1
  • Mfr. Model # XH1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.2 lbs

Product Details

Extra heavy-duty ratchet blade lock cutter.

Technical Specs

  • Item Snap Off Utility Knife
  • Blade Type Snap-off
  • Includes (1) 25mm Extra Heavy-Duty Ultra Sharp Black Blade
  • Handle Type Ergonomic with Soft Grip
  • Features Ratchet-wheel Blade Lock, Chemical Resistant Handle, Stainless Steel Blade Guide, Lanyard Hole
  • Application For Cutting Leather, Rubber, Cardboard, Rope, Paper, Carpet, Fibreglass, Acetates, Linoleum, Plastic and Plywood
  • Handle Colour Black/yellow
  • Overall Width 1-1/2"
  • Overall Length 7-1/2"
  • Position Unlimited
  • Blade Material Carbon Steel
  • Handle Material Fibreglass
  • Stores No Storage
  • Number of Blades Included 1
  • Overall Thickness 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list