CUTTER HYDRAULIC ROD+BAR 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTER HYDRAULIC ROD+BAR 3/4IN

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKPW75000
  • Mfr. Model # W75000
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 2968
  • Shipping Weight 20.4 lbs

Product Details

Compat, rugged, portable cutter. Easily replaceable or redressable blades. Cuts rods and bars. Includes control handle, filter and air breather. One hose operation.

Technical Specs

  • Features Compact, Rugged, Portable Cutter, Easily Replaceable or Redressable Blades, Cuts Rods and Bars, Includes Control Handle, Includes Filter and Air Breather, 1-hose Operation
  • Overall Length 15"
  • Includes Control Handle, Filter and Air Breather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list