Skip Content
CUTTER HYDRAULIC/HDL CYL+1713TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTER HYDRAULIC/HDL CYL+1713TC

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKPW1770TC
  • Mfr. Model # W1770TC
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 2968
  • Shipping Weight 25.7 lbs

Product Details

Recommended for special cutting applications where maximum hardness of material to be cut exceeds Brinell 400/Rockwell C42. Carbide-tipped blades. Cuts hard-alloy and case-hardened chain and extremely hard material.

Technical Specs

  • Item Hydraulic Cutter with Carbide Jaw Edges
  • Features Recommended for Special Cutting Applications Where Maximum Hardness of Material to be Cut Exceeds Brinell 400/Rockwell C42, Carbide-tipped Blades, Cuts Hard-alloy and Case-hardened Chain and Extremely Hard Material, Cuts One Side of Link At a Time, Lock plate Keeps Jaws From Loosening
  • Overall Length 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list