Skip Content
Discontinued with Replacement
CUTTER HSS ANNU 1-3/4IN 1IN DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTER HSS ANNU 1-3/4IN 1IN DEPTH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-59-1750
  • Mfr. Model # 49-59-1750
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 542
  • Shipping Weight 0.47 lbs
Suggested Replacement Product
CUTTER HSS ANNU 13/16IN 1IN DEPTH

Price: NA

Technical Specs

  • Item Annular Cutter
  • Application Metal Cutting
  • Cutter Material HSS
  • Shank Dia. 3/4"
  • Diameter 1-3/4"
  • Cutting Depth 1"
  • Package Quantity 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list