Skip Content
CUTTER HOLE CARBIDE 8 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTER HOLE CARBIDE 8 PC

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHTC8PC
  • Mfr. Model # HTC8PC
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.29 lbs

Product Details

A multi-material hole saw. Drills through solid wood, laminate, plywood, chipboard, cement board, roofing tiles, aerated concrete, plastics or fiber reinforced components. Provides fast cutting with excellent lifetime.

Technical Specs

  • Item 8 Piece Set: Sizes 1", 1-1/8", 1-3/8", 1-3/4", 2- 1/4", (1) Pilot Bit and (1) 3/8" Mandrel
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list