CUTTER HOLE CARBIDE 2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER HOLE CARBIDE 2-1/4

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHTC225
  • Mfr. Model # HTC225
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.71 lbs

Product Details

A multi-material hole saw. Drills through solid wood, laminate, plywood, chipboard, cement board, roofing tiles, aerated concrete, plastics or fiber reinforced components. Provides fast cutting with excellent lifetime.

Technical Specs

  • Saw Dia. 2-1/4"
  • Includes Quick Change Adapter
  • Application Cuts Multiple, Stacked Materials Including Wood, Masonry, Metal and Fibre Cement.
  • Item Multi Construction(TM) Hole Saw
  • Shank Size 3/8"
  • Primary Saw Application Metal
  • Max. Cutting Depth 2-1/4"
  • Replacement Pilot Drill No. Mfr. No. PCM38, PCM12, PCMSDSPL
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. Mfr. No. PCM38
  • Hole Saw Product Grouping Hole Saws
  • Number of Teeth 3
  • Arbor Design Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list