Discontinued with Replacement
CUTTER HEAD REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTER HEAD REPLACEMENT

KLEVER X-CHANGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANT7
  • Mfr. Model # 6ANT7
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
BLADE 2-SIDED CUTTER HEAD 25/PK

Your Price: NA

Technical Specs

  • Fits Utility Knives Stock No. 6ANT3, 40P283, 6ANT4, 6ANT5, 6ANT6
  • Material Carbon Steel
  • Length 2"
  • Item Cutter Head with Blade
  • Width 1"
  • Blade Edge Straight
  • Mount Type Push Button
  • Thickness 0.125"
  • Number of Blade Points 0
  • Number of Blades Included 25
  • Primary Cutting Application General Purpose
  • Blade Point Type Safety Tip
  • Number of Cutting Edges 2
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list