Skip Content
CUTTER GREASE T211 1-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER GREASE T211 1-3/8IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG63035
  • Mfr. Model # 63035
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 274
  • Shipping Weight 0.09 lbs

Product Details

For lines which have become badly greased with detergents and have to be openend.

Technical Specs

  • Item Spade Cutter
  • Includes Female Coupling
  • For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000 Drain Cleaning Machines
  • Material Steel
  • Number of Pieces 1
  • Size 1-3/8"
  • Number of Blades 1
  • Connection Size 3/8", 1/2" and 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list