CUTTER CPVC TUBE 1 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER CPVC TUBE 1 5/8

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX12122
  • Mfr. Model # 12122
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Features Serrated Stainless Steel Blade, Rubberized Grip, One-handed Locking Feature
  • Includes -
  • Item Tubing Cutter
  • Body Material Aluminium
  • Replacement Wheel Mfr. No. 12126s2b
  • Blade Material Stainless Steel
  • Replacement Chain -
  • Cutting Action Manual
  • Overall Length 8-1/2"
  • Cuts Plastic, CPVC, PVC, PEX
  • Handle Material Rubber
  • Cutting Capacity 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list