Skip Content
CUTTER, CABLE TRAY BAT 120V CHRGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER, CABLE TRAY BAT 120V CHRGR

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEETS8L11
  • Mfr. Model # ETS8L11
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 402
  • Shipping Weight 13.97 lbs

Product Details

Cable and Wire Cutter Kit, Cordless, 18 V Lithium Ion Battery, Overall Length 12 1/8 Inches. Cuts mild steel basket style cable 5/16 inch, Stainless steel basket style cable 1/4 inch. Includes 2 batteries, charger, carrying case.

Technical Specs

  • Features LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees
  • Item Cordless Cable Tray Cutter Kit
  • Includes (2) 18V Batteries, Battery Charger, Carrying Case
  • Battery Included Yes
  • Battery Pack Replacement 6CCJ4
  • Tool Weight 3.3 lbs.
  • Cutting Capacity/Material 1/16 - 5/16" Cable Tray (Mild steel, Zinc Plated), 1/16 - 5/16" Cable Tray (Stainless-steel), 1/16 - 5/16" Threaded Rods (Stainless Steel), 1/16 - 5/16" Steel Bolts (Grade2), 1/16 - 3/16" Steel Bolts (Grade 8)
  • Voltage 18
  • Battery Capacity 1.5Ah
  • Tool Length 12-1/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list