CUTTER CABLE RATCHETING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER CABLE RATCHETING

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9531-280SBA
  • Mfr. Model # 9531-280SBA
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 228
  • Shipping Weight 1.9 lbs

Product Details

For cutting copper & aluminium cables, single and multiple wire. Not suitable for ACSR, Steel Wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing or deformation. One handed operation using ratchet principle. Little handforce required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of light weight and compact design. Pinch gaurd and slip guard. High-grade special tool steel: forged oil-hardened.

Technical Specs

  • Item Cable Cutter
  • Overall Length 11"
  • Handle Design Multi-Component Comfort Grips
  • Standards ASTM
  • Cutting Capacity Aluminum 2"
  • Cutting Capacity Communication Cable 2-3/64"
  • Primary Application For cutting copper and aluminium cables, single and multiple wire
  • Cutting Capacity Copper 2"
  • Features 2-Stage Ratchet Drive
  • Includes Hand Guard, Handle Lock
  • Cutting Action Center Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list