CUTTER CABLE RATCHETING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER CABLE RATCHETING

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN63750
  • Mfr. Model # 63750
  • UNSPSC # 23241616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Includes -
  • Item Ratcheting Cable Cutter
  • Standards -
  • Overall Length 12-1/8"
  • Cutting Action Center Cut
  • Features Single Handed Ratcheting Cutter
  • Handle Design Plastic Covered
  • Primary Application Electrical Cable
  • Cutting Capacity Communication Cable 2-1/16"
  • Cutting Capacity Aluminum 1000 MCM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list