CUTTER,CABLE-RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER,CABLE-RATCHET

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE761
  • Mfr. Model # 761
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 227
  • Shipping Weight 4.0 lbs

Product Details

Two-hand ratchet cable cutter. Features include a single-speed ratchet mechanism, heavy-duty forged blades, short fiberglass handles. Capacity: Copper/Aluminum 1000 kcmil. Length 10 3/4 inches.

Technical Specs

  • Features Ratcheting Blade Advance, Auto Opening Upon Completion of Cut, Narrow Profile
  • Item Ratchet Cable Cutter
  • Includes Replacement Part : 11768 Movable Blade (761)
  • Cutting Action Center Cut
  • Overall Length 10-3/4"
  • Handle Design Fiberglass
  • Primary Application Electrical Cable
  • Cutting Capacity Aluminum 1000 MCM
  • Cutting Capacity Communication Cable 1-1/8"
  • Cutting Capacity Copper 1,000 MCM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list