Skip Content
CUTTER,CABLE-INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER,CABLE-INSULATED

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE45207I
  • Mfr. Model # 45207I
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 227
  • Shipping Weight 1.75 lbs

Product Details

Ratchet cable cutters with 1000 V insulated handles. One-hand operation with two-speed ratcheting mechanism. Frequent Use Capacity Copper 600 kcmil, Aluminum 750 kcmil, Maximum Capacity Copper 750 kcmil, Aluminum 1000 kcmil. Length 11 inches.

Technical Specs

  • Includes Replacement Part : 45211 Movable Blade, 05883 Fixed Blade and Handle
  • Item Cable Cutter
  • Cutting Action Center Cut
  • Overall Length 11"
  • Handle Design Cushioned Grip
  • Standards ANSI
  • Primary Application Electrical Cable
  • Cutting Capacity Aluminum 1,000 MCM
  • Cutting Capacity Communication Cable 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list