CUTTER CABLE FELCO C-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER CABLE FELCO C-12

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3001-0012
  • Mfr. Model # 3001-0012
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Cable Cutter
  • Features The Tools for 'professionals' Cutting Wire Rope, Steel Rod or Wire, Strong, Lightweight Aluminium Handles and Special Alloy Steel Blades for Outstanding Performance, Cutting Capacity Optimized by the Shape of the Handles, Special Rust Protection for All Parts of the Cutters
  • Includes Portable Cutter and Replacement Part Available Upon Request
  • Cutting Action Avoids Squashing of Strands
  • Overall Length 19"
  • Handle Design Lightweight Aluminium
  • Cutting Capacity Wire Rope 3/16"
  • Primary Application Portable Cutter Strictly Designed for Cutting Wire Ropes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list