Skip Content
CUTTER CABLE COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTER CABLE COMPACT

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN63055
  • Mfr. Model # 63055
  • UNSPSC # 23241616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Cable Cutter
  • Includes -
  • Standards -
  • Features Special shear angle cuts cleanly without compression to cable geometry for telecom cable work.
  • Cutting Action Shear Cut
  • Handle Design Plastic Dipped
  • Overall Length 8"
  • Primary Application Electrical Cable
  • Cutting Capacity Aluminum 1/2"
  • Cutting Capacity Communication Cable 1/64"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list