CUTTER CABLE COAXIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER CABLE COAXIAL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN63028
  • Mfr. Model # 63028
  • UNSPSC # 23241616
  • CATALOGUE PAGE # 225
  • Shipping Weight 0.8 lbs

Product Details

Co-axial cable cutter with cable-gripping jaws that quickly score jacket and insulation. Easily cuts through copper inner conductor. Forged body with heat-treated and precision-ground steel blades, withstands frequent cutting. Capacity 0.75 inch soft cable.

Technical Specs

  • Features Cable-gripping Jaws Quickly Score Jacket and Insulation, and Easily Cut Through Copper Inner Conductor, Blades Cleanly Cut Aluminium and Copper Coaxial Cable Without Compression and Frayed Ends, Forged Body with Heat-treated and Precision-ground Steel Blade Withstands Frequent Cutting, Hot-riveted Design Requires No Adjustment While Maintaining a Smooth, Precise Operation, Compact, Lightweight Design Fits Perfectly in Any Professional's Tool Pouch, Handles are Plastic-coated for Maximum Comfort and Gripping Power, When Cutting Drop Wire with An Inner Steel Conductor, We Recommend Our 2000 Series Cutting Pliers
  • Overall Length 8-1/4"
  • Cutting Action Shear Cut
  • Item Cable Cutter
  • Handle Design Plastic-coated
  • Primary Application Electrical Cable
  • Cutting Capacity Copper 3/4"
  • Cutting Capacity Soft Steel 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list