Skip Content
CUTTER, CABLE BAT 120V CHRGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER, CABLE BAT 120V CHRGR

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEESG50L11
  • Mfr. Model # ESG50L11
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Includes (2) Batteries, Battery Charger, Carrying Case
  • Battery Included Yes
  • Item Cordless Cable Cutter
  • Battery Pack Replacement 6CCJ4
  • Features LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees
  • Cutting Capacity/Material 2" (50mm) Aluminum Or Copper Cable
  • Voltage 18
  • Tool Weight 9.8 lbs.
  • Battery Capacity 3.0Ah
  • Battery Included / Bare Tool Battery Included
  • Tool Length 15-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list