Skip Content
CUTTER, CABLE BAT 120V CHRGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER, CABLE BAT 120V CHRGR

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEESG45L11
  • Mfr. Model # ESG45L11
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 402
  • Shipping Weight 26.31 lbs

Product Details

Cable and Wire Cutter Kit, Cordless, 18 V Lithium Ion Battery, Overall Length 16 5/8 Inches, 1590 kcmil ACSR Cable, 5/8 in Guy Strand, 1/2 Inch EHS Guy Strand, 5/8 Inch Ground Rod, 1/2 Inch in Schedule 60 Rebar, and 5/8 In Wire Rope, Jaw Material Forged. Includes 2 Batteries, Charger, Carrying Case

Technical Specs

  • Includes (2) 18V Batteries, Battery Charger, Carrying Case
  • Features Designed Specifically to Cut ACSR, Guy Strand and Ground Rods, LED Light Provides the Operator with The Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees
  • Battery Included Yes
  • Item Cordless Cable Cutter Kit
  • Battery Pack Replacement 6CCJ4
  • Cutting Capacity/Material 1590 MCM, (Falcon 54/19) ACSR, 5/8" Guy Strand, 1/2" EHS Guy Strand, 5/8" Ground Rod, 1/2" Rebar (SCH 60), 5/8" Wire Rope, 1500 MCM Copper and Aluminum Cable, Soft Steel
  • Tool Weight 13 lbs.
  • Voltage 18
  • Tool Length 16-5/8"
  • Battery Capacity 3.0Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List