Skip Content
CUTTER, CABLE BAT 120V CHRGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER, CABLE BAT 120V CHRGR

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEES32L11
  • Mfr. Model # ES32L11
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 402
  • Shipping Weight 14.99 lbs

Product Details

Cable and Wire Cutter Kit, Cordless, 18 V Lithium Ion Battery, Overall Length 14 5/8 Inches, Capacity 500 kcmil Copper and Aluminum. Includes 2 Batteries, Charger, Carrying Case

Technical Specs

  • Features LED Light Provides the Operator with the Battery Charge and Tool Maintenance Status, One Trigger Controls All Tool Functions, Cutting Head Rotates 350 Degrees
  • Includes (2) 18V Batteries, Battery Charger, Carrying Case
  • Item Cordless Cable Cutter Kit
  • Battery Included Yes
  • Battery Pack Replacement 6CCJ4
  • Cutting Capacity/Material 500 MCM (240 SQ-MM) Copper or Aluminum Cable
  • Tool Weight 4.4 lbs.
  • Tool Length 14-5/8"
  • Voltage 18
  • Battery Capacity 1.5Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list