Skip Content
CUTTER BOX RED 7IN 2-SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER BOX RED 7IN 2-SIDED

KLEVER EXCEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLVKCJ4R20
  • Mfr. Model # KCJ4R20
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Safety Cutter
  • Features Multiple Position Handle for Control and Reach, Ergonomic Handle Reduces Hand Fatigue and Stress, Recessed Blade Prevents Contact with Fingers, Eliminating Costly Injuries and Expensive Product Damage
  • Application Opening Boxes
  • Overall Length 7"
  • Handle Colour Red
  • Handle Material Plastic
  • Blade Material Carbon Steel
  • Overall Width 1-1/2"
  • Blade Change No
  • Number of Blades Included 1
  • Blade Operation Fixed Blade
  • Overall Thickness 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Ergonomic
  • Includes Tape Splitter
  • Blade Type Recessed
  • Position 2
  • Stores No Storage
  • Disposable Yes
  • Left/Right Hand Right Handed
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list