Skip Content
CUTTER BOLT HIT HI-TENSIL 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER BOLT HIT HI-TENSIL 36IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWNBC900HT
  • Mfr. Model # NBC900HT
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 13.45 lbs

Product Details

36 inch HIT brand high tensile bolt cutter. Rod and bolt size 5/8 inch. Replacement head WSWNBC900JH-HT. Specially heat treated jaws. Centre-cut designed jaws. For steel rods, cold drawn alloy steel and tempered spring wire.

Technical Specs

  • Item Bolt Cutter
  • Overall Length 36"
  • Cutting Action Centre-Cut

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list