CUTTER BOLT 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CUTTER BOLT 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWNBC450
  • Mfr. Model # NBC450
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 3.4 lbs

Product Details

18 inch HIT brand industrial bolt cutter. Rod and bolt size 5/16 inch. Replacement head WSWNBC450JH. Specially heat treat jaws for resilience. Centre-cut designed jaws. Used for cutting bolts, rods wire and synthetic materials.

Technical Specs

  • Cutting Action Center Cut
  • Item Bolt Cutter
  • Overall Length 18"
  • Features Specially Heat Treat Jaws for Resilience. Centre-Cut Designed Jaws

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list