Skip Content
CUTTER BOLT 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER BOLT 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWNBC300
  • Mfr. Model # NBC300
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 1.63 lbs

Product Details

12 inch HIT brand industrial bolt cutter. Rod and bolt size 3/16 inch. Replacement head WSWNBC300JH. Specially heat treat jaws for resilience. Centre-cut designed jaws. Used for cutting bolts, rods wire and synthetic materials.

Technical Specs

  • Item Bolt Cutter
  • Overall Length 12"
  • Cutting Action Center Cut
  • Features Specially Heat Treat Jaws for Resilience. Centre-Cut Designed Jaws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list