CUTTER BK 125S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER BK 125S

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG23488
  • Mfr. Model # 23488
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 258
  • Shipping Weight 0.45 lbs

Product Details

X-CEL(TM) blade - Quick change, reversible blade equals two times blade life. No ratcheting or twisting required. Spring loaded handles for faster positioning. Large 15/8 (42mm) O.D. Capacity. Compact size for easy storage.

Technical Specs

  • Item Tubing Cutter
  • Body Material Plastic
  • Cutting Action Scissor Style
  • Features Reversible Blade for Two Times Blade Life
  • Overall Length 8-3/4"
  • Handle Design Ergonomic
  • Replacement Wheel Available
  • Blade Material Stainless Steel
  • Cuts Plastic, CPVC, PVC, PEX, Polyethylene, Polypropylene, Rubber, PE, PB
  • Handle Material Plastic
  • Cutting Capacity 1/8" - 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list