CUTTER BESSEY SAFETY STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER BESSEY SAFETY STRAP

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESD123S-SB
  • Mfr. Model # D123S-SB
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 233
  • Shipping Weight 1.25 lbs

Product Details

Cuts steel straps up to 32 x 1 mm (1-1/4 wide x 20 gauge) with one hand, perhaps the only one-handed cutter with this capability.

Technical Specs

  • Item Strapping Cutter
  • Strap Gauge 0.047"
  • Tool Length 10-1/4"
  • Strap Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list