Skip Content
CUTTER ASSEMBLY (774) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER ASSEMBLY (774)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE774
  • Mfr. Model # 774
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 227
  • Shipping Weight 6.11 lbs

Product Details

Two-handed operations. High performance cutters with Two Speed Mechanism. Maximum capacity 750 kcmil Cu, 795 kcmil Al/Frequent Use 500 kcmil Cu, 750 kcmil Al.

Technical Specs

  • Features 2-Speed Blade Advance, Auto Opening Upon Completion of Cut, Narrow Profile
  • Includes Replacement Part : 11256 Movable and Fixed Blades (773 and 774)
  • Cutting Action Shear Cut
  • Item Ratchet Cable Cutter
  • Handle Design Fiberglass
  • Overall Length 19-1/8"
  • Primary Application Electrical Cable
  • Cutting Capacity Communication Cable 1-3/16"
  • Cutting Capacity Aluminum 795 MCM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list