Skip Content
CUTTER,ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER,ASPHALT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG50185982
  • Mfr. Model # 50185982
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 2767
  • Shipping Weight 5.0 lbs

Product Details

Asphalt cutter, 5 inches. Hex 1-1/8 inches x length shank 6 inches.

Technical Specs

  • Item Asphalt Cutter, 5"
  • For Use With Pavement Breakers and Diggers
  • Includes (1) Asphalt Cutter
  • Shank Type Hex
  • Shank Shape Hex
  • Material Steel
  • Overall Length 12"
  • Shank Size 1-1/8" x 6"
  • Collar Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list