Skip Content
CUTTER ANNULAR  6PC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER ANNULAR 6PC KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-8400
  • Mfr. Model # 49-22-8400
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 542
  • Shipping Weight 1.7 lbs

Product Details

Six piece annular cutter set. Depth is 1 inch. Sizes: 9/16 inch, 5/8 inch, 11/16 inch, 13/16 inch, 1 inch and 1-1/16 inch.

Technical Specs

  • Includes (1) 9/16" Annular Cutter,(1) 5/8" Annular Cutter,(1) 11/16" Annular Cutter,(1) 13/16" Annular Cutter,(1) 15/16" Annular Cutter,(1) 1 1/16" Annular Cutter,(1) Ejector Pin
  • Application For Cutting Steel Plate Stainless Steel, Cast Iron
  • Item Annular Cutter Set
  • Number of Pieces 6
  • Cutting Depth 1"
  • Package Quantity 1
  • Material HSS
  • Shank Dia. 3/4" Weldon
  • Dia. 9/16", 5/8", 11/16", 13/16", 15/16", 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list