Skip Content
CUTTER ANNULAR 1IN HSS 2IN DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER ANNULAR 1IN HSS 2IN DEPTH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-59-2100
  • Mfr. Model # 49-59-2100
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 542
  • Shipping Weight 0.3 lbs

Product Details

Steel annular cutter, 3/4 inch diameter shank - Industry standard. Unique tooth geometry - Allows for better centering and faster cutting. Thin wall design - Enables cutters to cut faster and more efficiently by removing less material during drilling. Ejector pin extends 1/2 inch beyond tooth tip - allows for easier/faster location of pin on hole. Flute design - shorter flute design allows chips to fall freely from cutter.

Technical Specs

  • Application Metal Cutting
  • Item Annular Cutter
  • Package Quantity 1
  • Shank Dia. 3/4"
  • Diameter 1"
  • Cutter Material HSS
  • Cutting Depth 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list