Skip Content
CUTTER ANNULAR 1-7/8 HSS 2IN DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER ANNULAR 1-7/8 HSS 2IN DEPTH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-59-2188
  • Mfr. Model # 49-59-2188
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 542
  • Shipping Weight 0.65 lbs

Product Details

Steel annular cutter, 3/4 inch diameter shank - Industry standard. Unique tooth geometry - Allows for better centering and faster cutting. Thin wall design - Enables cutters to cut faster and more efficiently by removing less material during drilling. Ejector pin extends 1/2 inch beyond tooth tip - allows for easier/faster location of pin on hole. Flute design - shorter flute design allows chips to fall freely from cutter.

Technical Specs

  • Application Metal Cutting
  • Shank Dia. 3/4"
  • Cutter Material HSS
  • Item Annular Cutter
  • Cutting Depth 2"
  • Diameter 1-7/8"
  • Package Quantity 1

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List