CUTTER 5 1/2 IN OAL 1 5/8 IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CUTTER 5 1/2 IN OAL 1 5/8 IN CUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2UJY2
  • Mfr. Model # 2UJY2
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Application For Shearing Kevlar(R) Materials, Plastic Canvas, Upholstery, Headlines, Rubber, Cloth, Fabric and String
  • Handle Colour Blue
  • Features Cutter for Kevlar Material
  • Item Cutters
  • Overall Length 5-1/2"
  • Length of Cut 1-5/8"
  • Blade Material High Carbon Alloy Steel
  • Handle Material Nylon and Fiberglass
  • Adjustable No
  • Handle Design Elongated Rings
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Handle Style Straight
  • Primary Application Fabric and Thread
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list