CUTTER 35S TUBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER 35S TUBING

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG29963
  • Mfr. Model # 29963
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes -
  • Features Six Individual Bearings in Hub Replace Standard Rollers
  • Body Material Aluminium
  • Item Stainless Steel Tubing Cutter
  • Replacement Chain -
  • Replacement Wheel Mfr. No. E635/29973
  • Blade Material Steel
  • Cutting Action Manual
  • Overall Length 6-1/4"
  • Handle Design Ergonomic
  • Cuts Stainless Steel
  • Cutting Capacity 1/4" - 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list