Discontinued with Replacement
CUTS 6MM ID TO 1245MM O.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTS 6MM ID TO 1245MM O.D.

ALLPAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR100KM1245
  • Mfr. Model # 100KM1245
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.23 lbs
Suggested Replacement Product
CUTS 6MM ID TO 1245MM O.D.

Your Price: NA

Technical Specs

  • Includes Cutter Block/Head Assembly, Cutter Head Screws (2), Gasket Cutter Blades (6), Pivot Post, Knurled Nuts (2), Knurled Nuts for Extension Bar, Fiber Washers (2), 13mm Short Center Pin, 19mm Long Center Pin, Extension Bar 330mm to 635mm, Extension Bar over 635mm, 457mm Cutting Board, Cutting Knob for Small Diameters, Post with Offset Pin, Piercing Tool, Hex Key.
  • Number of Pieces 25
  • Item Extension Gasket Cutter Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list