Skip Content
CUTOFF BLADE,W/5 PCT COBALT,3/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTOFF BLADE,W/5 PCT COBALT,3/32 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4WZY5
  • Mfr. Model # 4WZY5
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Milling and Cutting Fine Detail
  • Item Cutoff Blade
  • Angle 15 Degrees
  • Overall Length 5"
  • Material High Speed Steel with 5% Cobalt
  • Shank Height 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list