CUTOFF BLADE,W/5 PCT COBALT,3/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTOFF BLADE,W/5 PCT COBALT,3/32 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4WZY4
  • Mfr. Model # 4WZY4
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Cut off Blade
  • Application For Milling and Cutting Fine Detail
  • Material High Speed Steel with 5% Cobalt
  • Shank Height 3/32"
  • Overall Length 4"
  • Angle 15 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list