Skip Content
CUTMASTER 82 208-460V 20FT SL60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTMASTER 82 208-460V 20FT SL60

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW1-1130-1
  • Mfr. Model # 1-1130-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Application Heavy Fabrication, Manufacturing and Contractors
  • Cable Length (Ft.) 20
  • Includes 75 Degrees Hand Torch, 20 Ft. Leads
  • Cutting Capacity (In.) 3/4-1-1/2
  • Item CUTMASTER 82 Plasma System
  • Overall Depth (In.) 24
  • Overall Width (In.) 12
  • Duty Cycle 40% At 80A 60% At 65A 100% At 55A
  • Overall Height (In.) 15
  • Input (Amps) 72
  • Design Durable With Roll Cage Construction
  • OCV 300-320
  • Input Voltage 208/230
  • Rated Output 80 Amps
  • PSI 70
  • Series Cutmaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list