Skip Content
CUTMASTER 52 208-460V 20FT SL60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTMASTER 52 208-460V 20FT SL60

THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMD1-5130-1
  • Mfr. Model # 1-5130-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 738
  • Shipping Weight 57.0 lbs

Product Details

Cutmaster(R) True Series(TM) 52. This heavy-duty plasma unit is ideal for the construction, maintenance/repair and fabrication industries. Capable of cutting mild steel, stainless or aluminum up to a maximum of 1-1/8 inches in thickness. Colour coded LED's indicate pressure status and setup errors.

Technical Specs

  • Duty Cycle 40% @ 60 A, 60% @ 55 A, 100% @ 50 A
  • Input Voltage 208-230/460 V, 1/3 ph, 50/60 Hz, 400 V, 3 ph, 50 Hz, 600V, 3 ph, 50/60 Hz
  • Cable Length (Ft.) 20
  • Cutting Capacity (In.) 1/2" - 1-1/8"
  • Item Plasma Cutter
  • Rated Output 20-60 A
  • Series Cutmaster(R) 52
  • Overall Depth (In.) 24
  • Input (Amps) 45 A @ 230V, 1P h
  • Application Construction, Maintenance/repair, Fabrication
  • Includes Power Supply, 20 ft. (6.1m) Lead, 1torch Sl60, 75 Deg. Head, 10 ft. (3.0m) Input Power Cable 1ph Without Plug, Work Cable and Clamp, Spare Parts Kit, Operating Manual
  • Overall Height (In.) 15
  • Overall Width (In.) 12
  • Design Lightweight
  • PSI 75
  • OCV 300-320

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list