Skip Content
CUTLERY,PP TEA 5.75IN WHT 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTLERY,PP TEA 5.75IN WHT 1000

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXIPTM21
  • Mfr. Model # PTM21
  • UNSPSC # 52151503
  • CATALOGUE PAGE # 1690
  • Shipping Weight 4.8 lbs

Product Details

Disposable tableware and utensils for use in staff rooms and cafeteria. Plastic teaspoons. 1,000 per case.

Technical Specs

  • Type Plastic
  • Item Teaspoon
  • Pack Count 1000
  • Colour White
  • Material Polypropylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List