Skip Content
CUT RESISTANT SLEEVE,LIGHT GREY,NARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT RESISTANT SLEEVE,LIGHT GREY,NARROW

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-210N
  • Mfr. Model # 11-210N
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.86 lbs

Technical Specs

  • Application Primary Assembly of Metal Parts, Light Metal Presses and Maintenance In Industries As Aerospace,Automotive, Metal Handling, Transport and White Goods
  • Colour Light Grey
  • Item Medium Duty Cut Resistant Sleeve
  • Cuff Knit Wrist
  • Weight Medium
  • Standards ASTM/ANSI
  • ANSI/ISEA Abrasion Level 4
  • Back Material HPPE, Nylon, Spandex
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Ambidextrous
  • ANSI Abrasion Cycles 4917
  • ANSI Cut Grams 500
  • Finger Style Fingerless
  • Suggested Use Environment Dry/Light Oil
  • Puncture Resistant No
  • Abrasion Resistant Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list