!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, RIG DOG, GUNN CUT, XXL/11, BLACK/GREEN, 11 IN L, POLYURETHANE

CUT-RESISTANT GLOVES, RIG DOG, GUNN CUT, XXL/11, BLACK/GREEN, 11 IN L, POLYURETHANE

HONEYWELL NORTH

CUT-RESISTANT GLOVES, RIG DOG, GUNN CUT, XXL/11, BLACK/GREEN, 11 IN L, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVES, RIG DOG, GUNN CUT, XXL/11, BLACK/GREEN, 11 IN L, POLYURETHANE

CUT-RESISTANT GLOVES, RIG DOG, GUNN CUT, XXL/11, BLACK/GREEN, 11 IN L, POLYURETHANE

HONEYWELL NORTH

Clearance Price :
$25.83 / PAIR

Your Price : $103.32 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONMPCT2000HD/11XX
  • Mfr. Model # MPCT2000HD/11XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

These Rig Dog black/green, cut-resistant gloves are XX-large/11 and measure 11 inches in length. They are gunn cut, have a polyurethane palm, and a full rough polyurethane coating. They are ANSI cut level A7, ANSI abrasion level four, and can withstand a cutting force of over 4000 grams.

Technical Specs

  • Item Cut Resistant Gloves
  • Standards OSHA Standard - 29 CFR 1915.157
  • ANSI/ISEA Cut Level A7
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Coverage Full
  • ANSI/ISEA Puncture Force Greater Than 2,000
  • Glove Length 11 in
  • Glove Coating Finish Rough
  • Palm Material Polyurethane
  • Glove Coating Material Polyurethane
  • Colour Black, Green
  • Series Honeywell North Rig Dog
  • Glove Performance Reinforced Thumb Crotch
  • Glove Hand Style Left and Right
  • Stitching Material Double Stitched
  • Glove Cut Gunn

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list