CUT RESISTANT GLOVE,REVERSIBLE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUT RESISTANT GLOVE,REVERSIBLE,M

DEXTER RUSSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TLN9
  • Mfr. Model # 2TLN9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Beige/White
  • Application General Purpose
  • Item Cut Resistant Glove
  • Cuff Knit
  • Standards ANSI/ISEA
  • Palm Material Spectra(R)
  • ANSI/ISEA Cut Level 5
  • Back Material Spectra Fiber
  • Thumb Style Straight
  • Finger Material Spectra(R)
  • ANSI Cut Grams 3741.5
  • Finger Style Full
  • Puncture Resistant No
  • Abrasion Resistant No
  • Weight 0.04 lb.
  • ANSI/ISEA Abrasion Level 1
  • Glove Length 8"
  • Glove Size Medium
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list