Skip Content
CUT RESISTANT GLOVE,REVERSIBLE,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUT RESISTANT GLOVE,REVERSIBLE,L

DEXTER RUSSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TLP1
  • Mfr. Model # 2TLP1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application General Purpose
  • Colour Beige/White
  • Item Cut Resistant Glove
  • Cuff Knit
  • Standards ANSI/ISEA
  • Palm Material Spectra(R)
  • Back Material Spectra Fiber
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • ANSI Cut Grams 3741.5
  • Finger Material Spectra(R)
  • Finger Style Full
  • Abrasion Resistant No
  • Puncture Resistant No
  • Weight 0.04 lb.
  • ANSI/ISEA Abrasion Level 1
  • Glove Size Large
  • Glove Length 8"
  • Glove Hand Style Ambidextrous
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list